Indicating Transmitter, Brass Fitting
Mfr # 102479
Zoro # G915830713
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-2.50% Midscale; +/-3.50% of Full Scale
Process Connection Size
1/4 in
Series
EPC
Standards
RoHS2, WEEE
Display Type
Dial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102479
Zoro #
G915830713
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
1/4 in
Overall Width
3.25 in
Overall Length
3.25 in
Manufacturer Warranty Length
2 yr
Details
Item
Indicating Transmitter
Accuracy
+/-2.50% Midscale; +/-3.50% of Full Scale
Series
EPC
Standards
RoHS2, WEEE
Display Type
Dial
Display Units
psi
Electrical Connection
Screw Terminals
Number of Wires
6
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
24V AC/DC
Overpressure
25psi
Process Connection Location
Top
Pressure Measurement - Maximum
10 psi
NEMA Enclosure Rating
No Enclosure
Pressure Measurement - Minimum
0 psi
Process Connection Gender
Male
Output Power
0 to 5VDC
Fitting Material
Brass
Description
Indicating Transmitter, Process Connection Gender Male, Process Connection Location Top, Process Connection Size 1/4 in, Accuracy +/-2.50 Percent Midscale; +/-3.50 Percent of Full Scale, IP Rating Not Applicable, Number of Wires 6, Display Units psi, Fitting Material Brass, Series EPC, Display Type Dial, Housing Material Not Applicable, Burst Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.