1 Amp, 1 Pole, 80Vdc, Trip Curve: C, DIN Rail Mount-Hydraulic-Magnetic Circuit Breaker, UL1077
- Mfr # NDB5-Z41-1P
- Zoro # G715656636
Key Features
Specifications
Details
- MFR #
- NDB5-Z41-1P
- Zoro #
- G715656636
- UPC #
- 810009767183
- Country of Origin
- China
- Item
- Circuit Breaker
- Color
- Black
- For Use With
- Circuit Protection
Dimensions
- Width
- 0.51 in
Description
NDB5-Z41-1P is a one pole 1 amp DC circuit breaker that mounts on a DIN rail and is rated at 80 Vdc. This DC mcb mini circuit breaker is used in general purpose industrial applications. The Din Rail mount DC circuit breaker has a high 10kA interrupt capacity and medium trip curve. The NDB5-Z is a space saving DIN rail DC breaker as it measures only 13mm wide per pole and it has touch safe screw clamp wiring, and a black flame-resistant housing. This one pole high-density din rail dc circuit breaker is 300% factory tested guaranteeing quality and reliability. This 1 amp, 1 pole DIN rail DC circuit breaker is the ideal choice for when space is at a premium in your panel.
- 1 Amp
- 1 Pole
- 80V DC
- UL1077
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.