10 Amp, 2 Pole, 240/277/480YVac, 60/125Vdc, Trip Curve:C, DIN Rail Mount-Mini Circuit Breaker, UL489
- Mfr # NDB2T-63C10-2L
- Zoro # G715656650
Key Features
Specifications
Details
- MFR #
- NDB2T-63C10-2L
- Zoro #
- G715656650
- UPC #
- 810009766834
- Country of Origin
- China
- Item
- Circuit Breaker
- Color
- Gray
- For Use With
- Circuit Protection
Dimensions
- Width
- 1.42 in
Description
NDB2T-63C10-2L is a UL489 DIN rail circuit breaker, 10 Amp, 240-480 Vac/60-125 Vdc, 2 pole. It is a din rail mounted thermal magnetic MCB that is factory tested 300% to guarantee quality and reliability. The MCB mini circuit breaker features visual trip indication, easy to wire screw clamp connections and mounts on the industry standard 35 mm DIN rail. The NDB2T UL489 DIN rail circuit breaker series of circuit breakers can be used in most industrial applications and are an ideal drop-in replacement to existing branch circuit breakers. The NDB2T-63C10-2L uses the general purpose C curve trip characteristics.
- 10 Amp
- 2 Pole
- 240/277/480YV AC
- UL489
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.