UTS600H Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02130722UL
- Zoro # G523577765
product price:Â
$
10,414.99
/ea
Free Shipping & Returns
Key Features
Frame Size
600 A
Number of Poles
3 Pole
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Features
LI - Long Time + Instantaneous
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02130722UL
- Zoro #
- G523577765
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Features
- LI - Long Time + Instantaneous
- Amps
- 600 A
Dimensions
- Frame Size
- 600 A
- Width
- 6 in
- Height
- 15 in
- Depth
- 6 in
Description
02130722UL UTS600H Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Bolt On Style (No Lugs). LI - Long Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.