10 Amp, 3 Pole, 480Vac, Trip Curve: D, DIN Rail Mount-Miniature Circuit Breaker, UL1077

  • Mfr # NDB2-63D16-3

  • Zoro # G015656657


product price: $45.15
/ea

Key Features

For Use With
Circuit Protection
Width
2.05 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB2-63D16-3
Zoro #
G015656657
UPC #
810009766568
Country of Origin
China

Dimensions

Width
2.05 in

Details

For Use With
Circuit Protection
Color
Gray
Item
Circuit Breaker

Description

NDB2-63D16-3 is a DIN rail circuit breaker, MCB mini circuit breaker, 16 amp MCB, three pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 V AC circuits. Features include 54 mm wide foot print, DIN rail mounting, visual LED indication when tripped, D trip curve for highly inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63D16-3 is a 16 amp MCB DIN rail circuit breaker.


  • 16 Amp
  • 3 Pole
  • 480V AC
  • UL1077
  • D Trip Curve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.