16 Amp Circuit Breaker, Din Rail Mount, 2 Pole, 277/480 V AC 125V DC, C Trip Curve

  • Mfr # NDB2T-63C16-2L

  • Zoro # G012537348


product price:  $60.85
/ea

Key Features

AC Voltage Rating
277/480V AC
DC Voltage Rating
125V DC
Color
Gray
Circuit Breaker Voltage
277/480-60/125V AC / V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDB2T-63C16-2L
Zoro #
G012537348
UPC #
813101023874
Country of Origin
China

Details

Item
Circuit Breaker
AC Voltage Rating
277/480V AC
DC Voltage Rating
125V DC
Color
Gray
Circuit Breaker Voltage
277/480-60/125V AC / V DC

Description

NDB2T-63C16-2L is a UL489 DIN rail circuit breaker, 16 Amp, 240-480 Vac/60-125 Vdc, 2 pole. It is a din rail mounted thermal magnetic MCB that is factory tested 300% to guarantee quality and reliability. The MCB mini circuit breaker features visual trip indication, easy to wire screw clamp connections and mounts on the industry standard 35 mm DIN rail. The NDB2T UL489 DIN rail circuit breaker series of circuit breakers can be used in most industrial applications and are an ideal drop-in replacement to existing branch circuit breakers. The NDB2T-63C16-2L uses the general purpose C curve trip characteristics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products