Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
100 Amp, 4 Pole, 480Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077
- Mfr # NDB1-125C100-4
- Zoro # G515656782
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Width
4.21 in
Color
Gray
For Use With
Circuit Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDB1-125C100-4
- Zoro #
- G515656782
- UPC #
- 810009761860
- Country of Origin
- China
- Item
- Circuit Breaker
- Color
- Gray
- For Use With
- Circuit Protection
Dimensions
- Width
- 4.21 in
Description
NDB1-125C100-4 is a high current four pole 100 amp DIN rail circuit breaker that mounts on the standard 35mm DIN rail. This 100A C curve MCB features a visual trip indication window and is rated as a 10kA MCB. The NDB1-125 series of DIN rail mount circuit breakers is UL1077 Recognized. This 4 pole 100 amp DIN rail breaker has screw clamp wire terminations, utilizes a C Trip Curve and has a UL voltage rating of 480Vac.
- 100 Amp
- 4 Pole
- 480V AC / 60V DC
- UL1077
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.