Zoro Homepage

18Mm Din Type Solenoid Valve

  • Mfr # G1-TF2-VL2

  • Zoro # G512172223


product price: $16.25
/ea

Key Features

Overall Width
1-1/2 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1-TF2-VL2
Zoro #
G512172223
UPC #
810009765424
Country of Origin
Italy

Dimensions

Overall Width
1-1/2 in
Overall Length
1-1/2 in

Details

Item
Solenoid Valve

Description

Designed for industrial precision, the G1-TF2-VL2 18mm DIN Solenoid Valve delivers high-performance fluid control in a compact package. This direct-acting valve features a robust 18mm body construction that includes a square connector complete with gasket and fixing screw, meeting DIN standards for seamless integration. Its fast-acting solenoid coil ensures rapid response times and efficient actuation, making it ideal for automated systems. Compatible with a wide range of liquids and gases, this solenoid valve offers dependable operation and long-lasting durability in demanding environments. With its space-saving design and standardized mounting, the G1-TF2-VL2 is a versatile solution for fluid distribution, process control, and various industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.