Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
2 Amp, 2 Pole, 240/277/480YVac, 60/125Vdc, Trip Curve:C, DIN Rail Mount-Mini Circuit Breaker, UL489
- Mfr # NDB2T-63C2-2L
- Zoro # G015656640
product price:Â
$
62.49
/ea
Key Features
Width
1.42 in
Color
Gray
For Use With
Circuit Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDB2T-63C2-2L
- Zoro #
- G015656640
- UPC #
- 813101023904
- Country of Origin
- China
- Item
- Circuit Breaker
- Color
- Gray
- For Use With
- Circuit Protection
Dimensions
- Width
- 1.42 in
Description
NDB2T-63C2-2L is a UL489 DIN rail circuit breaker, 2 Amp, 240-480 Vac/60-125 Vdc, 2 pole. It is a din rail mounted thermal magnetic MCB that is factory tested 300% to guarantee quality and reliability. The MCB mini circuit breaker features visual trip indication, easy to wire screw clamp connections and mounts on the industry standard 35 mm DIN rail.
- 2 Amp
- 2 Pole
- 240/277/480YV AC
- UL489
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.