Zoro Homepage

2 Position Panel Mount TB, Screw Terminal Block W/Modular Interlocking Housing, 18-12 AWG, 60PK

  • Mfr # BP100

  • Zoro # G215656570


product price: $182.99
/pk 60, $3.05/ea
Free Shipping & Returns

Key Features

Mounting Type
Panel
Housing Color
Beige
Overall Width
0.25 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP100
Zoro #
G215656570
UPC #
810009764212
Country of Origin
Italy

Dimensions

Overall Width
0.25 in
Overall Length
2 in

Details

Item
Terminal Block
Mounting Type
Panel
Housing Color
Beige

Description

BP100 is a fully insulated 2 position panel mount terminal block that features a modular interlocking housing. The interlocking housing feature of this 2 position panel mount terminal block helps to reduce inventory since you can assemble any number of positions using the 2 and 3 position panel mount terminals. This 2 position panel mount terminal block has UL approved ratings of 18-12 AWG,20 amps,300V. Screw terminal block connections are used with this 2 position panel mount terminal block.


  • Modular Interlocking Housing
  • 2 Position Panel Mount
  • Accepts 18-12 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.