Zoro Homepage

2 Wire Screw Terminal Block With Both Connections On the Same Side, DIN Rail Mount, 100PK

  • Mfr # ASIUK5RETURN

  • Zoro # G715656575


product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Mounting Type
DIN
Housing Color
Gray
Overall Length
3 in
Overall Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASIUK5RETURN
Zoro #
G715656575
UPC #
810009767343
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Width
0.5 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Gray

Description

ASIUK5RETURN is a unique feed through terminal block with wiring input and output on the same side of the DIN rail terminal block. The UL rating is 30-10 AWG, 30A, 300V. This single sided feed through terminal block saves space by eliminating one section of wiring duct and it can be mounted close to the wall of a panel saving additional space. Also labels can be installed on each wiring location of this DIN rail terminal block.


  • 30 Amp
  • Single Sided Feed Through Terminal Block
  • Accepts 30-10 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.