2 Wire Spring TB, DIN Rail Mnt, Screwless Feed Through TB For 2 Wires, 24-12 AWG, 20Amp, 600V, 5.2mm, 80PK

  • Mfr # HM500GR

  • Zoro # G715679109


product price:  $76.65
/pk 80, $0.96/ea
Free Shipping & Returns

Key Features

Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Spring Clamp
Housing Color
Gray
Overall Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM500GR
Zoro #
G715679109
UPC #
813101025373
Country of Origin
Italy

Dimensions

Overall Width
0.2 in
Overall Length
3 in

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Spring Clamp
Housing Color
Gray

Description

HM500GR, HMM.1/GR is a 5.2 mm wide gray DIN rail mount spring terminal block for the connection of 2 wires in a feed-through circuit. This 2 wire spring terminal block is designed with stainless steel spring clamps that offer superior resistance to corrosion. DIN rail screwless terminal block can be labeled on both sides and the top of the block for easy visual identification of the circuit. This DIN rail spring terminal block uses the PTC series of push in jumpers for easy connection of adjacent terminals. The DIN rail mounted spring terminal block has a wire range of 24 to 12 AWG and a rating of 20 amps at 600 volts by UL.


  • Stainless Stell Spring Clamps
  • 5.2mm Width
  • Accepts 24-12 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.