20 Amp, 1 Pole, 240Vac, Trip Curve: C, DIN Rail Mount-Hydraulic-Magnetic Circuit Breaker, UL1077
- Mfr # NDB5-J420-1P
- Zoro # G015656749
Key Features
Specifications
Details
- MFR #
- NDB5-J420-1P
- Zoro #
- G015656749
- UPC #
- 813101024253
- Country of Origin
- China
- Item
- Circuit Breaker
- Color
- Black
- For Use With
- Circuit Protection
Dimensions
- Width
- 0.51 in
Description
NDB5-J420-1P is a DIN rail breaker. It is a high density DIN rail single pole AC circuit breaker with hydraulic magnetic circuit breaker operation rated at 20 amp 240 Vac. This UL 1077 supplemental protection DIN rail circuit breaker is 300% factory tested to guarantee quality and reliability. This 1 pole high space saving DIN rail mount circuit breaker is only 13 mm wide per pole and saves over 25% of space on your DIN rail compared to a 18 mm circuit breaker. The NDB5 DIN rail circuit breaker features easy to wire screw clamp connections and fits on the industry standard 35 mm DIN rail. The NDB5 series of DIN rail circuit breakers can be used in most industrial applications since this model features general purpose trip curve characteristics.
- 20 Amp
- 1 Pole
- 240V AC
- UL1077
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.