Shop SIEMENS
See all product information
Create Account
BQD Series 15 Amp 1-Pole Circuit Breaker, 277V AC, Panelboard Mount, 14kA
- Mfr # BQD115
- Zoro # G523560569
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Standards
UL 489, CSA C22.2, IEC 60947-2
Depth
3 in
Application
Construction, commercial, and industrial electrical distribution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQD115
- Zoro #
- G523560569
- UPC #
- 783643277083
- Country of Origin
- Unknown
- Standards
- UL 489, CSA C22.2, IEC 60947-2
- Application
- Construction, commercial, and industrial electrical distribution
- Item
- Circuit Breaker
Dimensions
- Width
- 1 in
- Depth
- 3 in
Description
The Siemens US2:BQD115 BQD Series circuit breaker is designed for dependable circuit protection in commercial, industrial, and construction applications. Rated at 15 amps with a single-pole configuration for 277V AC systems, it provides reliable thermal-magnetic protection against overloads and short circuits. Featuring a panelboard-mount design with low-tab connections, this breaker delivers durable, UL-listed performance in demanding electrical environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.