Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
20 Amp, 1P, 80Vdc, Trip Curve:C, Rack/ Panel Mount Screw, Hydraulic Magnetic Circuit Breaker, UL489A, 12PK
- Mfr # NDB3100Z420-1LSS1A0L
- Zoro # G315656739
product price:Â
$
328.99
/pk of 12, $27.42/ea
Free Shipping & Returns
Key Features
Width
3/4 in
For Use With
Circuit Protection
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDB3100Z420-1LSS1A0L
- Zoro #
- G315656739
- UPC #
- 810009767077
- Country of Origin
- China
- Item
- Circuit Breaker
- For Use With
- Circuit Protection
- Color
- Black
Dimensions
- Width
- 3/4 in
Description
NDB3100Z420-1LSS1A0L UL489A Listed,these panel or rack mount,hydraulic magnetic circuit breakers can be screw,snap-in or plug mounted,and are an excellent choice for applications ranging from 1 to 100 amps,DC Trip.
- 20 Amp
- 1 Pole
- 80V DC
- UL489A
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.