Zoro Homepage

24 Volt DIN Rail Power Supply, 120V AC Input, 5Amps, 120W Output, UL508

  • Mfr # XCSF120C

  • Zoro # G215656631


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.5 in
Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSF120C
Zoro #
G215656631
UPC #
813101021108
Country of Origin
Italy

Dimensions

Overall Width
1.5 in
Length (In.)
4.5 in

Description

XCSF120C, your ultimate solution for industrial power needs. This robust 24 Volt power supply is tailored for demanding environments, offering reliable performance on DIN rail installations. With a rated output of 24V DC, 5 Amps, and 120 Watts, it's perfectly suited for 120V applications, ensuring versatility and efficiency. Occupying a mere 1.5 inches of DIN rail space, this compact yet powerful unit maximizes efficiency without compromising on power. Its high-efficiency design, boasting over 90% efficiency. Equipped with LED status indication and comprehensive protection features, including short circuit, over-temperature, input, and output overvoltage protection, the XCSF120C prioritizes safety and peace of mind in operation. With cULus508 Listing, rest assured of its compliance and safety.


  • LED Status Indication
  • Short Circuit, Over-Temperature, Input and Output Overvoltage Protection
  • Compact
  • 5 Amps
  • 120 W Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.