Zoro Homepage

24V DC, 15W DIN Rail Power Supply, Compact, Low Profile, 120V AC Input, 24V DC, .6A Output

  • Mfr # XCSD1015W024VAA

  • Zoro # G215656624


product price: $69.49
/ea

Key Features

Overall Width
1.38 in
Length (In.)
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSD1015W024VAA
Zoro #
G215656624
UPC #
810009761372
Country of Origin
Italy

Dimensions

Overall Width
1.38 in
Length (In.)
2.44 in

Description

XCSD1015W024VAA: a cutting-edge DIN rail power supply engineered for efficiency and space-saving functionality. With its compact design and low profile, this power supply boasts a 24V DC output, ideal for various applications requiring a reliable power source. Designed with versatility in mind, operates within a wide input range of 85 to 264 V AC, making it suitable for 120V AC applications. Delivering 15 Watts or 0.6 Amps of 24V DC power, it ensures consistent performance while minimizing rail space with its footprint of fewer than 1.5 inches. Safety is paramount, and this DIN rail power supply is equipped with overload and short circuit protection, including hiccup at the overload limit 0.81A with auto reset, along with over-temperature protection. Its high efficiency design, exceeding 86%, not only reduces dissipated power but also ensures a long and reliable operational life


  • LED Status Indication
  • UL Listed
  • 120V AC Input / 0.6A Output
  • Space Saving
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.