24V Economy DIN Rail Power Supply, 24V DC, 20 Amp Output, 480W, 120V AC Input

  • Mfr # XCSL1480W024VAA

  • Zoro # G715656742


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.6 in
Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSL1480W024VAA
Zoro #
G715656742
UPC #
810009767831
Country of Origin
Italy

Dimensions

Overall Width
1.6 in
Length (In.)
4.5 in

Description

XCSL1480W024VAA is an economy 20A 24V DC DIN rail power supply and space saving single-phase DIN rail power supply that requires less than 3.5 inches of rail space. It provides 480 Watts or 20.0 Amps of 24V DC power using a wide range 85 to 264V AC input that makes it applicable for use in North America and elsewhere in the world. The overload limit of this economy 20A 24V DIN rail power supply is 22.5-A.


  • LED Status Indication
  • Single Phase
  • 3.5 Inches Of Rail Space
  • UL
  • 20 Amp Output
  • 120V AC Input

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.