Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 PIN Male Breakout Board to PCB Wire Connections, DIN Rail Mount, 2PK

  • Mfr # XCPD25M

  • Zoro # G815656666


product price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns

Key Features

Width
1.85 in
Color
Black
Length
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCPD25M
Zoro #
G815656666
UPC #
810009767930
Country of Origin
Italy

Dimensions

Width
1.85 in
Length
3.66 in

Details

Color
Black

Description

XCPD25M is a DB25 male breakout board with a 25 Pin D-Sub Connector to high density space saving 3 level PCB terminal blocks housed in a DIN rail mount housing. The 25 pos. D-sub male connector, db25, is equipped with screw locks to ensure a secure cable connection. The 3 level high density screw clamp terminal blocks on the 25 position male D-sub breakout module save space and make for easy wire connections and they are labeled for visual indication of terminal positions.


  • DB25 Male
  • 3 Level PCB Terminal Blocks
  • Screw Locks
  • Space Saving
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products