3-Wire Push-In Terminal Block, DIN Rail Mount, 5.2mm, UL, 26-12 AWG, 20A, 600V

  • Mfr # ASI421463

  • Zoro # G315656586


product price:  $1.25
/ea
Sold in multiples of 10 for $12.50

Key Features

Mounting Type
DIN
Connection Type
Push-In
Housing Color
Gray
Overall Width
0.2 in
Overall Length
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASI421463
Zoro #
G315656586
UPC #
810009767657
Country of Origin
China

Dimensions

Overall Width
0.2 in
Overall Length
1.44 in

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Push-In
Housing Color
Gray

Description

ASI421463, type ASIUJ6-2.5/1x2 is a 5.2mm DIN rail mounted push-in terminal block for 3 wires in the range of 26-12 AWG. This 3 wire screwless or push-in terminal block is UL Recognized at 20A, 600V.


  • 20 Amp
  • 5.2mm Width
  • Accepts 26-12 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.