Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
Blade Fuse Terminal Block, DIN Rail Mount, UL ratings of 26-10 AWG, 6.3 Amps at 600 Volts, 25-PK
- Mfr # MF100GR
- Zoro # G412168036
product price:
$
453.99
/pk of 25, $18.16/ea
Free Shipping & Returns
Key Features
Mounting Type
DIN
Housing Color
Gray
Includes
Terminal Block
Overall Length
9.5 in
Overall Width
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF100GR
- Zoro #
- G412168036
- UPC #
- 810009762799
- Country of Origin
- Italy
Dimensions
- Overall Length
- 9.5 in
- Overall Width
- 5.75 in
Details
- Item
- Terminal Block
- Mounting Type
- DIN
- Housing Color
- Gray
- Includes
- Terminal Block
Description
The ASI MF100GR is a mini blade fuse terminal block that mounts on the standard 35mm DIN rail. This fuse terminal block for blade fuses accepts the DIN 72581 blade fuses. This blade fuse terminal block, DIN rail mount has UL ratings of 26-10 AWG, 6.3 Amps at 600 Volts. This DIN rail blade fuse terminal block uses screw clamp wire terminations. Pkg Qty 25pcs
- • Screw Clamp Wire Terminations
- • 26-10 AWG
- • DIN Rail Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.