32 Amp, 1 Pole, 240Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077
- Mfr # NDB1-63C32-1
- Zoro # G415656592
product price:Â
$
11.49
/ea
Key Features
Width
1.06 in
For Use With
Circuit Protection
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NDB1-63C32-1
- Zoro #
- G415656592
- UPC #
- 810009766421
- Country of Origin
- China
Dimensions
- Width
- 1.06 in
Details
- Item
- Circuit Breaker
- For Use With
- Circuit Protection
- Color
- Gray
Description
NDB1-63C32-1 Circuit Breaker provides dependable protection for your electrical circuits, with a 32A rated current, 230/400 V AC/80V DC voltage, and 6kA breaking capacity. Its single-pole design and C tripping curve offer efficient performance for residential, commercial, and industrial environments. This circuit breaker is easy to install, compact, and adheres to IEC/EN6089-1 standards, ensuring your systems remain safe and reliable.
- 32 Amp
- 1 Pole
- 230/400V AC / 80V DC
- IEC/EN6089-1 Standards
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.