Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Automation Systems Interconnect 48V Din Rail Power Supply, 208Vac, 240Vac, or 480Vac Input, 24Vdc, 20A Output XCSW481D

48V Din Rail Power Supply, 208Vac, 240Vac, or 480Vac Input, 24Vdc, 20A Output (Discontinued)

  • Mfr # XCSW481D
  • Zoro # G315656678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSW481D
Zoro #
G315656678
UPC #
810009768265
Country of Origin
Italy

Dimensions

Overall Width
2.8 in
Length (In.)
5.3 in

Description

XCSW481D is a 48Vdc DIN rail power supply that operates off of single phase 230Vac, split phase 240Vac or 3 Phase 208Vac or 480Vac. It is a compact space saving, DIN rail mount, with Pluggable Wire Connections to simplify installation and repair. The output is 48Vdc, 480 Watts and 10 Amps. The input is wide range 185 to 550Vac which covers single phase in Europe and split and 3 phase power in the USA which makes it applicable for use in North America and elsewhere in the world. The high efficiency design of this 48V 240Vac, 208Vac or 480Vac DIN rail power supply is greater than 89% which provides for low dissipated power and a long reliable life


  • LED Status Indication
  • Short Circuit, Over-Temperature, Input and Output Overvoltage Protection
  • Single Phase 230V AC
  • Split Phase 240V AC
  • 3 Phase 208V AC or 480V AC
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.