Zoro Homepage

4P, Pluggable Surge Protector, Visual Indication, DIN rail mount, UL1449, 600/347Vac, MCOV 420 Vac

  • Mfr # ASISP420-4P

  • Zoro # G115679105


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASISP420-4P
Zoro #
G115679105
UPC #
810009766131
Country of Origin
China

Dimensions

Length
3 in
Width
1 in

Details

Item
Surge Protector

Description

ASISP420-2P Four pole, including base and pluggable surge protector module with visual indication, DIN rail mount, UL1449 4th Edition, 600/347 Vac, MCOV 420-Vac


  • 600/347V AC
  • 4 Pole
  • Din Rail mount
  • UL1449 4th Edition
  • Visual Indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.