Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
5 Amp, 1 Pole, 80V DC, Trip Curve C, Snap-In Panel Mount Rocker Switch Circuit Breaker, UL1077
- Mfr # NDB330Z45-1QHY110R
- Zoro # G715656735
product price:Â
$
20.25
/ea
Key Features
Width
0.77 in
Color
Black
For Use With
Circuit Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NDB330Z45-1QHY110R
- Zoro #
- G715656735
- UPC #
- 810009767428
- Country of Origin
- China
Dimensions
- Width
- 0.77 in
Details
- Item
- Circuit Breaker
- Color
- Black
- For Use With
- Circuit Protection
Description
NDB330Z45-1QHY110R is a DC panel mount circuit breaker with a black rocker with vertical white printing. This rocker acutator circuit breaker is a hydraulic magnetic breaker with an DC medium trip curve and a DC 80V rating. With a UL1077 Approval, these easy-to-install snap-in panel mount circuit breakers with a rocker switch actuator are ideal for all types of equipment, marine and other applications. The current rating for this 1 pole DC panel mount circuit breaker with a printed rocker actuator is 5-Amps.
- 5 Amp
- 1 Pole
- 80V DC
- UL1077
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.