
6 Amp Miniature Circuit Breaker, DIN Rail Mount, 3 Pole, 240 Vac, 60 Vdc, C Trip Curve, Ul1077
Mfr # NDB2-63C6-3
Zoro # G912537349
product price:Â $48.99
/eaKey Features
AC Voltage Rating
480V AC
Circuit Breaker Voltage
480V AC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDB2-63C6-3
Zoro #
G912537349
UPC #
813101023768
Country of Origin
China
Details
Item
Circuit Breaker
AC Voltage Rating
480V AC
Circuit Breaker Voltage
480V AC
Color
Gray
Description
NDB2-63C6-3 is a DIN rail circuit breaker, MCB mini circuit breaker, 6 amp MCB, three pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 V AC circuits. Features include 54 mm wide foot print, DIN rail mounting, visual LED indication when tripped, C trip curve for typical inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63C6-3 is a 6 amp MCB DIN rail circuit breaker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.