Shop LEVITON
See all product information
Create Account
Main Breakers
- Mfr # LM200
- Zoro # G622984280
product price:Â
$
79.45
/ea
Key Features
Interrupt Rating
22 kA
AC Voltage Rating
120V AC, 240V AC
Number of Poles
2
Min. Wire Size
6 AWG (Copper/Aluminum)
Standards
UL 489, CSA C22.2, FCC, EMC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM200
- Zoro #
- G622984280
- UPC #
- -
- Country of Origin
- China
- Interrupt Rating
- 22 kA
- AC Voltage Rating
- 120V AC, 240V AC
- Number of Poles
- 2
- Standards
- UL 489, CSA C22.2, FCC, EMC
Dimensions
- Min. Wire Size
- 6 AWG (Copper/Aluminum)
- Max. Wire Size
- 300 MCM (Copper/Aluminum)
Description
120/240 VAC, 200 A, 22 kA, 2-Pole, Plug-On Mount, Hydraulic Magnetic Trip, Main Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.