8 Amp, 1 Pole, 120/277Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL489

  • Mfr # NDB2T-63D8-1L

  • Zoro # G415656738


product price:  $28.15
/ea

Key Features

For Use With
Circuit Protection
Color
Gray
Width
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDB2T-63D8-1L
Zoro #
G415656738
UPC #
810009766827
Country of Origin
China

Dimensions

Width
0.71 in

Details

For Use With
Circuit Protection
Color
Gray
Item
Circuit Breaker

Description

NDB2T-63D8-1L is a versatile single-pole AC Circuit Breaker rated at 8 amps and 240V, designed for robust performance in industrial and commercial settings. With an 18 mm thermal magnetic design and a 10kA interrupt capacity, it features a D curve trip characteristic to handle high inrush currents effectively. This breaker offers convenient screw clamp connections, visual trip indication, and mounts easily on standard 35 mm DIN rails. Compliant with UL 1077 standards, the NDB2T-63D8-1L ensures reliable supplemental protection and supports additional accessories such as auxiliary contacts, alarm contacts, and bus bars.


  • 8 Amp
  • 1 Pole
  • 120/277VAC DC
  • UL489
  • C Trip Curve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products