Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, 15A, 1 Pole, C Curve

  • Mfr # NDB330Z415-1QHY110R

  • Zoro # G712120208


product price: $21.89
/ea

Key Features

Amps
15A
Number of Poles
1
Width
0.77 in
Curve Type
C
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB330Z415-1QHY110R
Zoro #
G712120208
UPC #
810009764717
Country of Origin
China

Dimensions

Width
0.77 in

Details

Item
Circuit Breaker
Amps
15A
Number of Poles
1
Curve Type
C
Color
Black
Includes
Circuit Breaker
Standards
UL1077
For Use With
Circuit Protection

Description

The NDB330Z415-1QHY110R is a DC panel mount circuit breaker with a black rocker with vertical white printing. This rocker acutator circuit breaker is a hydraulic magnetic breaker with an DC medium trip curve and a DC 80V rating. With a UL1077 Approval, these easy-to-install snap-in panel mount circuit breakers with a rocker switch actuator are ideal for all types of equipment, marine and other applications. The current rating for this 1 pole DC panel mount circuit breaker with a printed rocker actuator is 15 Amps. A wide range of wiring termination options and rocker colors and printing are available for this rocker switch circuit breaker.


  • • 15-Amp
  • • Medium Trip Curve
  • • Panel Mount
  • • 1-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.