Circuit Breaker, 20A, 1 Pole, D Curve
- Mfr # NDB2T-63D20-1L
- Zoro # G612120261
Key Features
Specifications
Details
- MFR #
- NDB2T-63D20-1L
- Zoro #
- G612120261
- UPC #
- 810009764533
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 20A
- Number of Poles
- 1
- Curve Type
- D
- Features
- Branch Circuit Protection
- For Use With
- Circuit Protection
- Standards
- UL489
- Includes
- Circuit Breaker
- Color
- Gray
Dimensions
- Width
- 0.71 in
Description
NDB2T-63D20-1L DIN Rail Circuit Breaker, engineered for reliable branch circuit protection. With a compact 18mm width, this breaker boasts a robust 20A capacity, making it ideal for various applications. Operating seamlessly across multiple voltage ranges, including AC and DC configurations, it ensures versatility and performance. Featuring a 10kA MCB with D Curve functionality, this 1 Pole breaker offers dependable protection against overloads and short circuits. UL489 certified for added assurance, it's your trusted solution for safeguarding electrical circuits
- • 20-Amp
- • D Curve
- • DIN Rail Mount
- • 1-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.