Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
Circuit Breaker, 32A, 3 Pole, C Curve
- Mfr # NDB2T-63C32-3L
- Zoro # G212120296
product price:
$
112.99
/ea
Free Shipping & Returns
Key Features
Amps
32A
Number of Poles
3
Width
2.13 in
Curve Type
C
Standards
UL489
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NDB2T-63C32-3L
- Zoro #
- G212120296
- UPC #
- 813101024000
- Country of Origin
- China
Dimensions
- Width
- 2.13 in
Details
- Item
- Circuit Breaker
- Amps
- 32A
- Number of Poles
- 3
- Curve Type
- C
- Standards
- UL489
- Includes
- Circuit Breaker
- Features
- ThermalMagnetic MCB
- For Use With
- Circuit Protection
- Color
- Gray
Description
ASI NDB2T-63C32-3L is a UL489 DIN rail circuit breaker, 32 Amp, 240-Vac/125 Vdc, 3 pole. It is a din rail mounted thermal magnetic MCB. The MCB mini circuit breaker features visual trip indication, easy to wire screw clamp connections and mounts on the industry standard 35 mm DIN rail. The NDB2T UL489 DIN rail circuit breaker series of circuit breakers can be used in most industrial applications and are an ideal drop-in replacement to existing branch circuit breakers. The NDB2T-63C32-3L uses the general purpose C curve trip characteristics.
- • 32-Amp
- • C Curve
- • DIN Rail Mount
- • 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.