Zoro Homepage

Circuit Breaker, 40A, 2 Pole, 480V AC, C Curve

  • Mfr # NDB2-63C40-2

  • Zoro # G412120232


product price: $28.59
/ea

Key Features

Number of Poles
2
AC Voltage Rating
480V AC
Width
1.39 in
DC Voltage Rating
125V DC
Curve Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB2-63C40-2
Zoro #
G412120232
UPC #
813101023690
Country of Origin
China

Dimensions

Width
1.39 in

Details

Item
Circuit Breaker
Amps
40A
Number of Poles
2
AC Voltage Rating
480V AC
DC Voltage Rating
125V DC
Curve Type
C
Color
Beige
Features
LED Indication
Standards
UL1077
Circuit Breaker Voltage
480 VAC and 125 VDC Circuits
For Use With
Circuit Protection
Includes
Circuit Breaker

Description

NDB2-63C40-2 is a DIN rail circuit breaker, MCB mini circuit breaker, 40 amp MCB, two pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 Vac and 125 Vdc circuits. Features for this two pole circuit breaker include 36 mm wide foot print, DIN rail mounting, visual LED indication when tripped, C trip curve for typical inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63C40-2 is a 40 amp MCB DIN rail circuit breaker.


  • • 2-Pole
  • • 40-Amp
  • • 480V AC
  • • 36mm Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.