
DB37 Male/Female Breakout Board, Includes One Male DB37 & One Female DB37, Screw Clamp Terminals, 2PK
Mfr # XISD37FM
Zoro # G015656718
product price: $282.99
/pk 2, $141.50/ea
Free Shipping & Returns
Key Features
Width
4.2 in
Length
3.6 in
Color
Green/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XISD37FM
Zoro #
G015656718
UPC #
810009768142
Country of Origin
Italy
Dimensions
Width
4.2 in
Length
3.6 in
Details
Color
Green/Black
Description
XISD37FM is a db 37 male and db37 female combination breakout board. This db37 breakout board is part of an assembly that includes one male and one female D-sub connector,double level terminal block with screw clamp wire terminations on a printed circuit board. Providing a transition from a db37 male and or a db37 females to easy to wire screw clamp terminal blocks is made easy with this 37 position D-sub interface module.
- DB37 male and DB37 Female Combination Breakout Board
- Screw Clamp Wire Terminations
- Din Rail Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.