Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
Din Rail Cutter
- Mfr # ASI305001
- Zoro # G816562522
product price:Â
$
1,214.99
/ea
Free Shipping & Returns
Key Features
Overall Tool Length
42 1/2 in
Handle Material
Steel
Cuts DIN Rail Height
5.5 mm, 7.5 mm, 15 mm
Ruler Length
1 m
Blade Material
Hardened Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASI305001
- Zoro #
- G816562522
- UPC #
- 813101020002
- Country of Origin
- China
- Handle Material
- Steel
- Blade Material
- Hardened Steel
- Handle Type
- Lever
- Cuts DIN Rail Type
- Asymmetic, Miniature, Standard, Top Hat
- Cuts DIN Rail Product Number
- PR004-1M, PR005-1M;, PR006-1M, PR010-1M
- For Material Type
- Steel
Dimensions
- Overall Tool Length
- 42 1/2 in
- Cuts DIN Rail Height
- 5.5 mm, 7.5 mm, 15 mm
- Ruler Length
- 1 m
- Cutting Length - Maximum
- 1 m
- Cuts DIN Rail Width
- 15 mm, 32 mm, 35 mm
- Overall Tool Width
- 30 1/2 in
- Overall Tool Height
- 10 in
Description
Din Rail Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.