DIN Rail Relay Module With 8 SPST Relays, 24 Vac/dc, 8 Amp, 240Vac, Space Saving Only 22.5mm Wide

  • Mfr # XCR81

  • Zoro # G215679104


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCR81
Zoro #
G215679104
UPC #
810009768128
Country of Origin
Italy

Dimensions

Width
1 in
Length
4 in

Description

XCR81 is space saving DIN Rail mounted 8 Channel Fixed Relay, 24Vac/dc coil rating, SPDT, and the contact rating is 8 Amp at 250 Vac. This enclosed 8 position din rail relay module has pluggable terminal block terminations and snaps onto a DIN rail for easy installation and maintenance. It accepts 26 to 14 AWG wire. This is a very compact DIN rail relay module with 8 relays as it measures only 108x22.5x119 mm 8.3x0.9x8.7 inches. The DIN rail relay modules are equipped with an inductive kickback diode to prevent damage to sensitive controllers when relays are de-energized. The coils on these din rail relay modules are common together on each relay module to minimize the number of connections and reduce labor and installation cost.


  • LED Status Indication
  • 8 Channel
  • 26 to 14 AWG Wire
  • Space Saving
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.