Equivalent Terminal Block, DIN Rail Mount 1492-J4 Replacement, ULRated 28-10 AWG, 35A, 600V, Gray, 50PK

  • Mfr # ASI1492J4

  • Zoro # G415656578


product price:  $39.59
/pk 50, $0.79/ea

Key Features

Mounting Type
DIN
Housing Color
Gray
Overall Width
0.75 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASI1492J4
Zoro #
G415656578
UPC #
813101025281
Country of Origin
China

Dimensions

Overall Width
0.75 in
Overall Length
4 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Gray

Description

ASI1492J4 is a 1492-J4 functionally equivalent terminal block that has a similar design, dimensions and ratings but with the added improvements of a nickel-plated copper alloy metal body rather than steel providing better connectivity; plated high tensile alloy screws for secure wire terminations. The ASI1492J4 equivalent 1492-J4 feed through terminal block has a flame resistant UL94V0 housing and measures 6 mm wide, is UL rated 35 Amps at 600 volts and accepts 28 to 10 AWG wire. Additionally, if you have been using the competitive version, please note that the ASI 1492 terminal block accessories are interchangeable. The ASI1492-J4 mounts onto standard DIN rail and can easily bridge common connections.


  • 35 Amp
  • Nickel-Plated Copper Alloy Metal Body
  • Accepts 28-10 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.