Zoro Homepage

Ground Terminal Block, DIN Rail Mount, 2 Wire Ground Terminal, 5mm, 60PK

  • Mfr # ASI431008

  • Zoro # G915656573


product price: $157.99
/pk 60, $2.63/ea
Free Shipping & Returns

Key Features

Mounting Type
DIN
Housing Color
Green, Yellow
Overall Length
1.44 in
Overall Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI431008
Zoro #
G915656573
UPC #
810009767701
Country of Origin
China

Dimensions

Overall Length
1.44 in
Overall Width
0.2 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Green, Yellow

Description

ASI431008 is a ground terminal block, that mounts on the standard 35mm DIN rail and accepts 2 wires within a wire range of 22-10 AWG. This 2 wire DIN rail ground terminal block is 5mm wide and has a fully insulated green yellow housing.


  • Ground Terminal Block
  • 5mm Width
  • Accepts 22-10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.