
is a 40mm red emergency stop push button with white printing on the face, Push to Stop, Pull to Run. (Discontinued)
- Mfr # PPFN1P4NH-001
- Zoro # G615656606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPFN1P4NH-001
Zoro #
G615656606
UPC #
810009767442
Country of Origin
Italy
Dimensions
Overall Length
2.01 in
Width
1.57 in
Details
Item
E-Stop
Includes
Contact
Color
Red
Description
PPFN1P4NH-001 is a 40mm red emergency stop push button with white printing on the face, Push to Stop, Pull to Run. This 40mm push pull emergency stop button comes with the mounting hardware and the electrical contact mounting adapter. With a IP66, 67 and 69K rating which is equivalent at minimum to Nema 4 4X, this emergency stop push button can be used in a wide range of industrial applications. This printed e stop button can also be ordered with a NC contact, as an emergency stop button with enclosure or with numerous NC and NO contacts.
- Printed E-Stop Button
- 40mm Push/Pull Button
- 22mm Body
- IP66, 67 and 69K Rating
- Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.