M12 Connector, A-Coded, 12 Pole, 30V, 1.5 Amp Straight Female Connector, Pa66 Ul94-V2 Housing, Pg7

  • Mfr # 12FC12000

  • Zoro # G012168023


product price: $59.19
/ea

Key Features

Color
Black
For Use With
Connectivity
Width
1 in
Includes
Connector
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12FC12000
Zoro #
G012168023
UPC #
810009764922
Country of Origin
Italy

Dimensions

Width
1 in
Length
1.5 in

Details

Item
Wire Connector
Color
Black
For Use With
Connectivity
Includes
Connector

Description

The 12FC12000 M12 Connector is a dependable solution for electrical connections. Featuring 12 poles, it delivers efficient power transmission at 30V and 1.5 Amps. Its straight female configuration, paired with a PA66 UL94-V2 housing, ensures durability and safety. With a PG7 cable gland, it offers secure cable installations, making it the ideal choice for your connectivity needs.


  • • Straight
  • • 12-Pole
  • • Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.