
Motor Reversing Drum Switch And Handle For 3Phase Motors Up To 20HP, Maintained, Rear Panel Mount (Discontinued)
- Mfr # C0402518S-PKIT
- Zoro # G912537417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C0402518S-PKIT
Zoro #
G912537417
UPC #
810009760986
Country of Origin
Italy
Details
Handle Material
Thermoplastic
Description
C0402518S-PKIT is a rear panel mount motor reversing switch for three phase motors rated up to 20 horsepower and it is a maintained switch. This forward and reverse maintained switch comes with a black handle and panel labels, FWD/REV and UP/DOWN. This motor reversing panel mount switch features self-cleaning contacts, silver alloy plating and a UL94V0 thermoplastic housing. The C0402518S-EKIT has a diagram of the reversing drum switch wiring engraved on the bottom of the enclosure. This manual reversing drum switch has 3 poles and can be used with 208 Vac, 240 Vac and 480 Vac 3 phase motors. With a UL508 listing of 600 Vac, 20A this forward and reverse motor switch is ideal for three phase motors ranging from 7.5 HP to 20 HP based on voltage. The ASI C0402518S-EKIT motor reversing switch is a compact design to save space, the wire connections are shock hazard proof. The use of this reversing switch is ideal most AC motor reversing switch industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.