NEMA Style DIN Rail Terminal Block, Use W/ Ring, Fork or Spade Lugs, M8 Screw, Black, 130A, 600V, 25PK

  • Mfr # ASI391007

  • Zoro # G115656564


product price:  $134.99
/pk 25, $5.40/ea
Free Shipping & Returns

Key Features

Mounting Type
DIN
Housing Color
Black
Overall Width
0.3 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASI391007
Zoro #
G115656564
UPC #
810009766193
Country of Origin
China

Dimensions

Overall Width
0.3 in
Overall Length
2 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Black

Description

ASI391007 is a NEMA style ring lug terminal block with a UL rating of 130A,600V. The ring terminal M8 screw size accepts wires terminated directly under the rectangular flat washer or wires equipped with ring,fork or spade lugs. The modular DIN rail mounting of the 27mm wide NEMA style terminal block allows for assembling any number of circuits together.


  • 130 Amp
  • 600V
  • Din Rail mount
  • NEMA Style
  • M8 Screw
  • 27mm Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.