
Panel Interface Connector With A 120V GFCI Receptacle, Aluminum Housing, Locking Cover
Mfr # RAI-GFCI-202
Zoro # G912537400
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAI-GFCI-202
Zoro #
G912537400
UPC #
813101020149
Country of Origin
United States
Details
Voltage
120V AC
Color
Black
Description
RAI-GFCI-202 is a panel interface connector or robust through panel interface consisting of a 120V GFCI receptacle mounted in an aluminum connector housing with a locking cover, making this a waterproof interface. You only have to open the locking cover of the panel interface connector mounted on the exterior of the panel in order to access the 120V GFCI outlet. The remote access interface or panel interface connector mounts with 4 screws in a cut-out made on the side of a panel. Once mounted, there is a protected gateway between the inside and outside of the panel. The housing is gasketed so that the mounting to the enclosure wall is sealed and when the locking cover is closed and a protection level of NEMA 4, 4X or IP65 is achieved. The internal connections to the remote access interface or panel interface connector are easy to wire after installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.