
Power Supply, 120V/240V AC, 24V DC, 120W, 5A, DIN Rail
Mfr # ASINPSM121-24
Zoro # G712168033
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120V/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
120W
Current - Output
5A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASINPSM121-24
Zoro #
G712168033
UPC #
810009764489
Country of Origin
Switzerland
Dimensions
Overall Height
35 mm
Overall Width
103 mm
Overall Depth
104 mm
Length (In.)
5.5 in
Depth
104 mm
Width
35 mm
Height
103 mm
Details
Item
Power Supply
Input Voltage
120V/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
120W
Current - Output
5A
Mounting
DIN Rail
Housing Material
Aluminum Case
Phase
Single
Phase - Electrical
Single
Power Rating
120W
Case Material
Aluminum Case
Output Amps
5A
For Use With
Power
Hz
47 to 63 Hz
Output Voltage
24V DC
Features
LED Indication
Includes
Power Supply
Description
The ASINPSM121-24 24V Din rail power supply is the most compact 5 amp, 120 Watt 24V power supply on the market. This compact space-saving single-phase 110V DIN rail power supply requires less than 1.5 inches of rail space. The ultra compact 24VDC din rail power supply provides 120 Watts or 5 Amps of 24Vdc power using a wide range of 120V to 240VAC input that makes it applicable for use in North America and elsewhere in the world.
- • Designed for Redundancy or Parrallel Applications
- • Adjustable Output Range
- • LED Status Indication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.