Power Supply, 120V/240V AC, 48V DC, 480W, 10A, DIN Rail

  • Mfr # ASINPSM481-48

  • Zoro # G812120269


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V/240V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
480W
Current - Output
10A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASINPSM481-48
Zoro #
G812120269
UPC #
810009764328
Country of Origin
Switzerland

Dimensions

Overall Height
2.4 in
Width
2.4 in
Length (In.)
4.6 in

Details

Item
Power Supply
Input Voltage
120V/240V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
480W
Current - Output
10A
Mounting
DIN Rail
Phase
Single
Features
Compact Design
Power Rating
480W
For Use With
Power
Includes
Power Supply
Output Voltage
48V DC
Output Amps
10A
Phase - Electrical
Single

Description

The ASINPSM481-48 redefines efficiency and space optimization as a high-performance 48V DIN rail power supply, designed for single-phase applications. Its slim build requires less than 2.2 inches of panel space, demonstrating its compact efficiency. Offering an overload capacity of 12 Amps, this power supply is versatile, providing 480 watts or 10 amps at 48 Vdc, with the flexibility to adjust the output voltage between 45 and 55 Vdc. Its broad AC input range of 120V to 240VAC ensures global usability, from North America to other international locations.


  • • Single Phase
  • • LED Status Indication
  • • DIN Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.