Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, 340 to 550V AC, 24V DC, 960W, 40A, DIN Rail

  • Mfr # XCSG960C

  • Zoro # G512168035


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
340 to 550V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
960W
Current - Output
40A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCSG960C
Zoro #
G512168035
UPC #
813101021283
Country of Origin
Italy

Dimensions

Overall Height
80 mm
Overall Width
139 mm
Overall Depth
127 mm
Width
80 mm
Depth
127 mm
Length (In.)
5 in
Height
139 mm

Details

Item
Power Supply
Input Voltage
340 to 550V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
960W
Current - Output
40A
Mounting
DIN Rail
Housing Material
Aluminum Case
Phase
Three
Case Material
Aluminum Case
Hz
47 to 63 Hz
Phase - Electrical
Three
Voltage
340-550 VAC
Output Voltage
24V DC
Includes
Power Supply
For Use With
Power
Power Rating
960W
Amps
40 A
Features
3-Phase
Output Amps
40A

Description

XCSG960C is a 24V DC DIN Rail Power Supply for three phase applications. It features very compact dimensions making it perfect for tight spaces in a panel. Rated at 24V, 960 Watts, 40 Amps three phase wide range 340 to 550V AC input this DIN rail power supply is applicable for use in North America or anywhere else in the world. The high efficiency design of this 24V, 40A DIN rail power supply is greater than 94% which provides for low dissipated power and a long reliable life. XCSG 40A, 24V DIN rail power supply is cULus508 Listed and has features such as LED status indication, short circuit, over temperature, input and output overvoltage protection. The overload limit for the XCSG960C 40A 24V DIN rail power supply is 56A for greater than 5-seconds.


  • • 3-Phase
  • • 960 Watt Output
  • • LED Status Indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.