Zoro Homepage

Roller Lever Limit Switch, Snap Action, 1 NC 1 NO , 1/2 NPT Fitting

  • Mfr # FTNG139-Z11N

  • Zoro # G912120268


product price: $61.25
/ea

Key Features

Actuator Length
5.8 in
Width
1.5 in
Includes
Limit Switch
Body Material
Flame Resistance Plastic
Features
1 NC and 1 NO Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTNG139-Z11N
Zoro #
G912120268
UPC #
810009764588
Country of Origin
Italy

Dimensions

Actuator Length
5.8 in
Width
1.5 in

Details

Includes
Limit Switch
Body Material
Flame Resistance Plastic
Features
1 NC and 1 NO Contact

Description

FTNG139-Z11N is a standard size roller lever limit switch with a 17.5mm diameter plastic roller. It features a variable length lever. It is ideal for use in elevator applications. The limit switch is designed with 1 NC and 1 NO removable Snap Action contact that allow for convenient and easy wiring of the contact block. The flame resistant plastic housing has an M20 threaded opening at the bottom and the cover is hinged and flips down for easy access for wiring. The mounting screws are 30 mm apart at the top and bottom of the housing.


  • • M20 Threaded Opening
  • • Snap Action
  • • Flame Resistant Plastic Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.