Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Automation Systems Interconnect Rotary Disconnect Switch, Panel Mount, 40 Amp, 3 Pole, UL508 Listed w/Handle SQ032003B-KIT

Rotary Disconnect Switch, Panel Mount, 40 Amp, 3 Pole, UL508 Listed w/Handle (Discontinued)

  • Mfr # SQ032003B-KIT
  • Zoro # G112537378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ032003B-KIT
Zoro #
G112537378
UPC #
810009765837
Country of Origin
Italy

Dimensions

Width
4.72 in

Details

Item
Disconnect Switch
Voltage
600V AC
Material
Thermoplastic
Includes
Handle

Description

SQ032003B is a panel mount or DIN rail mount 40 Amp 3 pole rotary disconnect switch that is suitable as a motor disconnect up to 20 horsepower. This compact rotary disconnect switch features the option for direct mounting to a panel or quick and easy Snap-On mounting to standard DIN rail. Reliable opening and closing of power circuits are accomplished due to the double break slow opening contacts. The 4th pole with early make contact and auxiliary contacts are optional accessories for this 40A rotary disconnect. Several types of actuator handles and knobs are available including models that accept up to 3 padlocks for lockable disconnect switch applications. The easy to wire screw clamp wire terminations on this 40A 3 pole motor disconnect switch is rated for 12 to 8 AWG wire and optional terminal insulators are available. This robust panel mount nonfusible 40 amp rotary disconnect switch has a mechanical life of over 100,000 cycles and has a UL508 general use rating of 600Vac, 40-amps.


  • 40 Amp
  • 3 pole
  • Panel Mount
  • UL508
  • Comes with Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.