Zoro Homepage

Surge Protection Device, 1 Phase, 240V AC, 2 Poles, 2 Wires

  • Mfr # ASISP275A-2P-S

  • Zoro # G212537414


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Phase
1
Voltage
240V AC
Number of Poles
2
Number of Wires
2 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASISP275A-2P-S
Zoro #
G212537414
UPC #
810009765660
Country of Origin
China

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
240V AC
Number of Poles
2
Number of Wires
2 Wires
Finish
Black

Description

The ASISP275A-2P-S is a DIN rail mountable Surge Protective Device SPD designed for 240 V AC applications. Featuring a 2 pole, 2 wire + ground configuration and utilizing MOV technology, it provides advanced surge protection compliant with UL 1449 4th Edition Type 4 standards. The device includes standard remote contact for easy status monitoring and features replaceable plugs with clear visual indicators for simplified maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.