TB Relay 120V, DIN Rail Relay120Vac/dc W/ Spring TB Connections, SPDT, 120Vac/dcCoil, 6A 250VacContact
- Mfr # ASI328047
- Zoro # G815679122
Key Features
Specifications
Details
- MFR #
- ASI328047
- Zoro #
- G815679122
- UPC #
- 813101021658
- Country of Origin
- China
- Contact Form
- SPDT
- Contact Rating (AC)
- 6 A @ 250V
- Item
- Relay
- Mounting Style
- DIN Rail
- Coil Voltage
- 120V AC/DC
- Electrical Connection
- Plug In
Description
ASI328047, Type ASIUDK-PLC-RJI120VACDCE is a 120V terminal block relay with spring terminal wiring and with a pluggable SPDT relay that has a 120Vac/dc coil and a contact rating of 6A, 250Vac. This 120V DIN rail relay with screwless terminal wiring is ideal as an isolation relay or interposing relay and saves space in your equipment due to the 6mm width. Features of this 120V terminal block relay include spring terminal wire terminations, a locking actuator to hold in place and remove the 120Vac/dcc relay and a LED for visual indication. The terminal block relay base in combination with the 120Vac/dc pluggable relay are UL508 Listed and replacement relays are available. The push in jumpers can be used to save time when inserting a jumper from one 120Vac/dc relay terminal block to another. Since this industrial 120V relay terminal block with screwless wiring mounts on the standard 35mm DIN rail installation with other DIN rail mounted components is quick and easy. To ensure wiring is correct each 120Vac/dc terminal block relay base has the wiring diagram printed on the side.
- Locking Acutator
- 6mm Width
- LED Visual Indication
- Din Rail Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.