Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
TB Relay 24V, DIN Rail Relay 24Vac/dc With Spring TB Connections, SPDT, 24Vac/dcCoil, 6A 250Vac Contact
- Mfr # ASI328044
- Zoro # G315679141
product price:Â
$
20.65
/ea
Key Features
Electrical Connection
Plug In
Contact Rating (AC)
6 A @ 250V
Mounting Style
DIN Rail
Contact Form
SPDT
Coil Voltage
24V AC/DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASI328044
- Zoro #
- G315679141
- UPC #
- 810009767640
- Country of Origin
- China
- Electrical Connection
- Plug In
- Contact Rating (AC)
- 6 A @ 250V
- Mounting Style
- DIN Rail
- Contact Form
- SPDT
- Item
- Relay
- Coil Voltage
- 24V AC/DC
Description
ASI328044, Type ASIUDK-PLC-RJI24VACDCE is a 24V terminal block relay with a pluggable SPDT relay that has a 24Vac/dc coil and a contact rating of 6A, 250Vac. This 24V DIN rail relay with spring terminal wiring is ideal as an isolation relay or interposing relay and saves space in your equipment due to the 6mm width. Features of this 24V terminal block relay include spring clamp wire terminations, a locking actuator to hold in place and remove the 24Vac/dc relay and a LED for visual indication.
- Locking Acutator
- 6mm Width
- LED Visual Indication
- Din Rail Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.